C3
GRAINGER APPROVED

6 ft. Seamless 1010 Carbon Steel Tubing, 3/4" Outside Dia. (In.), 5/8" Inside Dia. (In.)

  • Item # 3ADC1
  • My Part #
  • Mfr. Model # 3ADC1
  • Catalog Page # N/A
  • UNSPSC # 31231310
6 ft. Seamless 1010 Carbon Steel Tubing, 3/4" Outside Dia. (In.), 5/8" Inside Dia. (In.) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.60 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.9 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Carbon Steel Tubing 1010—Seamless

• Temp. range: -65° to 800°F 6-ft. length
Uniform, ductile tubing is ideal for flaring and bending. Smooth, clean inside surface helps prevent valve and cylinder damage. Use with standard fittings. Suitable for hydraulic, diesel fuel injection, lubrication, refrigerator generator pump, heating coil, air conditioner, and other high-pressure applications.
Meets ASTM A179 and SAE J524.

View More

Technical Specs

  • Item Tubing
  • Tube Material 1010 Carbon Steel
  • Inside Dia. 5/8"
  • Outside Dia. 3/4"
  • Wall Thickness 1/16"
  • Max. Pressure 1821 psi @ 72 Degrees F
  • Tube Length 6 ft.
  • Type Seamless
  • Outside Dia. Tolerance +/-0.004"
  • Temp. Range -65 Degrees to 800 Degrees F
  • Standards ASTM A179
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.