Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

50 ft. Silicone Tubing, 1-3/8" Outside Dia., 1" Inside Dia.

  • Item# 2RUT5
  • Mfr. Model# 1504-1001375-50
  • Catalog Page# 3543
  • UNSPSC# 31231313
50 ft. Silicone Tubing, 1-3/8" Outside Dia., 1" Inside Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,112.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 20.77 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Silicone Braided Tubing

• Temp. range: -80° to 350°F Hardness: Shore A65 Translucent, natural color 50-ft. length
Combination silicone/polyester tubing withstands extreme temperatures and has a high burst strength. Flexible and translucent, it resists aging, ozone, chemicals, UV, hardening, and steam. For severe high-pressure and high-temperature applications.
NSF 51 compliant.

View More

Technical Specs

  • Item Tubing
  • Type High-Temperature
  • Inside Dia. 1"
  • Outside Dia. 1-3/8"
  • Wall Thickness 3/16"
  • Tensile Strength 1000 psi
  • Max. Pressure (PSI) 75
  • Temp. Range -80 to 350 Degrees F
  • Material Silicone
  • Length 50 ft.
  • Hardness Shore A: 65
  • Color Translucent Natural
  • Standards NSF 51
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.