Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Tube Stock, LCS, 2 Dia x1/4 In Wall x 1 ft

  • Item# 4YNJ9
  • Mfr. Model# 4YNJ9
  • Catalog Page# N/A
  • UNSPSC# 31231116
Tube Stock,LCS,2 Dia x1/4 In Wall x 1 ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Tube Stock
  • Type General Purpose
  • Material Low Carbon Steel
  • Alloy Type 1026
  • Outside Dia. 2"
  • Wall Thickness 1/4"
  • Length 1 ft.
  • Finish DOM
  • Temper Hot Rolled
  • Outside Dia. Tolerance +/-0.005"
  • Wall Thickness Tolerance -0.021/+0.013"
  • Length Tolerance +/-1.000"
  • Typical Tensile Strength (PSI) 80,000
  • Typical Yield Strength (PSI) 70,000
  • Standards ASTM A513 Type 5 DOM
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms