DV
TRUE

Tempurature Control Kit, Fits Brand True

  • Item # 43EJ12
  • My Part #
  • Mfr. Model # 822214
  • Catalog Page # N/A
  • UNSPSC # 0
Tempurature Control Kit,  Fits Brand True close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tempurature Control Kit
  • For Use With Mfr. Model Number TDBD-96-3,TSID-96-6,TSID-96-3,TSID-48-4-L,TSID-48-4,TSID-48-2-L,TSID-48-2,TSID-36-4,TSID-36-2,TDBD-96-6
  • Fits Brand True
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

  • This item is restricted for international sale.