TP
TRUE

Cutting Board, Polyethylene, 119" x 19-1/2" x 1/2", For Use With Grainger Item Number 43WT70

  • Item # 43WT70
  • My Part #
  • Mfr. Model # 812315
  • Catalog Page # N/A
  • UNSPSC # 0
Cutting Board, Polyethylene, 119" x 19-1/2" x 1/2",  For Use With Grainger Item Number 43WT70 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Please Sign In or Register. This product requires a Grainger account to see pricing.
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 41.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Cutting Board, Polyethylene, 119" x 19-1/2" x 1/2"
  • For Use With Grainger Item Number 43WT70
  • For Use With Mfr. Model Number TPP-119, TPP-119D-2, TPP-119D-4, TPP-119D-6, TPP-119D-8
  • Fits Brand True
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts