C3
TRILINK

Chisel Chain, 18in. L, 72 Links

  • Item # 39FY84
  • My Part #
  • Mfr. Model # CL75072NSTL2
  • Catalog Page # N/A
  • UNSPSC # 27112709
Chisel Chain, 18in. L, 72 Links close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Outdoor Equipment~Cutting and Pruning Tools~Chain Saw Chains

$23.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.72 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Centri-Lubeā„¢ drive link enhances oil distribution to chain components for reduced friction and heat buildup, reducing chain stretch for better performance and longer service life. Fits many brand-name chain saws.

View More

Technical Specs

  • Item Chisel Chain
  • Bar Length 18"
  • File Size 3/16"
  • Gauge 0.050"
  • Pitch 21/64"
  • Number of Links 72
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products