Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Industrial Tricycle, 24 In, Rear Cabinet

  • Item# 33X833
  • Mfr. Model# 33X833
  • Catalog Page# 1407
  • UNSPSC# 25161507
Industrial Tricycle,24 In,Rear Cabinet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,216.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 94.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Comfortable, durable tricycle includes jumbo saddle and front/rear fenders with chain guard.

View More

Technical Specs

  • Item Tricycle
  • Wheel Dia. 24"
  • Bearings Steel Ball
  • Brake Front Linear Pull, Rear Shimano Coaster
  • Chain Heavy Duty
  • Fork Heavy Duty
  • Frame Steel
  • Saddle Extra Wide Cruiser
  • Spokes 11 ga.
  • Tubes Puncture Resistant
  • Includes Rear Cabinet
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by We have had this trike for 3 years in a plant, our other bike a workman brand has been here for over 10. This trike has been nothing but trouble, the brakes fail, the crank has failed 3 times!dont waste your money, buy the workman! August 10, 2014
  • 2015-09-08T19:45:38.799-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_33X833, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.