Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Industrial Tricycle, 24 In, Rear Basket

  • Item# 33X832
  • Mfr. Model# 33X832
  • Catalog Page# 1407
  • UNSPSC# 25161507
Industrial Tricycle,24 In,Rear Basket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,216.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 77.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Comfortable, durable tricycle includes jumbo saddle and front/rear fenders with chain guard.

View More

Technical Specs

  • Item Tricycle
  • Wheel Dia. 24"
  • Basket Wire
  • Bearings Steel Ball
  • Brake Shimano 3 Spd with Coaster Brake
  • Chain Heavy Duty
  • Fork Heavy Duty
  • Frame Steel
  • Saddle Extra Wide Cruiser
  • Spokes 11 ga.
  • Tubes Puncture Resistant
  • Includes Rear Basket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 2 out of 5 by 2reviewers.
Rated 2 out of 5 by So far, this bike is a nightmare outting it together.. the instructions dont even mention how to put the 3 speed changer on the bike.. needs more detail in the steps to assembly, and definately needs a customer service phone number to call when stuck on something May 15, 2016
Rated 2 out of 5 by These are not a heavy built bike. (one broken axle, shifter troubles from day 1, and the new one handle bars broke in one week.) We have 3 in our facility and have had issues with each one. Should have just spent the extra money and got one "good one". March 25, 2016
  • 2016-08-28 T04:31:46.474-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_33X832, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.