Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Tri-Pour Beakers and Paper Lids: Low Form, 800 mL Capacity - mL, 27.05 fl oz Capacity - oz

Item 
3UEK3
Mfr. Model 
PB5935-800

Product Details

Catalog Page
N/A
Brand
APPROVED VENDOR
Product Type
Tri-Pour Beaker Set
Capacity - oz
27.05 fl oz
Capacity - mL
800 mL
Overall Height
88 mm
Beaker Type
Low Form
Includes Graduations
Yes
Graduation Increments - mL
50 mL
Sterile/Non-Sterile
Non-Sterile
Clarity
Transparent
Autoclavable
Yes
Body Material
Polypropylene
Basic Material
Plastic
Special Features
Graduated Measure
Disposable/Reusable
Disposable
Graduation Style
Printed
Inside Diameter - Metric
69 mm
Minimum Graduation - Metric
2 mL
Maximum Graduation - Metric
800 mL
UNSPSC
41121803
Country of Origin
USA (subject to change)
Product Description

Low-form plastic beakers without handles have a lower height-to-width ratio than tall-form beakers. Also called Griffin beakers, they're the standard choice for everyday lab applications.