Skip Content

DV
GRAINGER APPROVED

Traffic Barrel, 74"

  • Item # 9NNH9
  • My Part #
  • Mfr. Model # 250-VTB YELLOW
  • Catalog Page # N/A
  • Catalog Group # E1437
  • UNSPSC # 46151505
Traffic Barrel,Yellow,74 In. H,65 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Traffic Barrel
  • Height 74"
  • Number of Reflective Stripes 3
  • Reflective Stripe Height 3"
  • Diameter 34"
  • Barrel Color Yellow
  • Barrel Material Polyethylene
  • Weight 65 lb.
  • Features Fill with Sand or Water
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products