Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Traffic Barrel, Orange, 74 In. H

  • Item# 8CV61
  • Mfr. Model# 250-VTB ORNGE
  • Catalog Page# N/A
  • Catalog Group# E1437
  • UNSPSC# 46151505
Traffic Barrel,Orange,74 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Traffic Barrel
  • Height 74"
  • Diameter 34"
  • Barrel Color Orange
  • Barrel Material Polyethylene
  • Number of Reflective Stripes 3
  • Reflective Stripe Height 3"
  • Weight 65 lb.
  • Features Fill with Sand or Water
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.