ST
TRACEABLE

Thermistor Thrmetr, -58 to 572F, Digital

  • Item # 3KTW3
  • My Part #
  • Mfr. Model # 4039
  • Catalog Page # 585
  • UNSPSC # 41112213
Thermistor Thrmetr, -58 to 572F, Digital close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Test Instruments~Temperature and Humidity Measuring~Pocket Thermometers

$59.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.185 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.

Product Details

The Traceable® water-resistant thermometer is perfect for use in wet areas—ideal for wet labs, washdown areas, outdoors, and most field applications. Durable stainless steel probe resists most laboratory chemicals, and construction eliminates dangers inherent in breakable glass and mercury thermometers.

• °F/°C switchable •Minimum/maximum memory
• Easy-to-read 1/4"H LCD digits
• Includes Traceable® Certificate, stainless steel probe, 10-ft. cable, suction cups, magnets, hook-and-loop attachment, and battery

View More

Technical Specs

  • Item Digital Pocket Thermometer
  • Temp. Range (F) -40 to 572 Degrees F
  • Temp. Range (C) -50 Degrees to 300 Degrees
  • Stem Length 4-3/4"
  • Accuracy +/-1 Degrees C
  • Standards ISO 17025 A2LA Accredited Calibration Laboratory
  • Battery Type 389
  • Resolution 0.1 Degrees
  • Display LCD
  • Features Hold/Min/Max, Waterproof and Shockproof
  • Auto Power Off No
  • Data Hold Yes
  • Calibration Certificate NIST
  • Includes Suction Cups, Magnet, Velcro(R) Strips, Battery
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products