TP
TRACEABLE

Cable Software, For 4137, 4189, 4330

  • Item # 3LRX8
  • My Part #
  • Mfr. Model # 4136
  • Catalog Page # N/A
  • UNSPSC # 41112213
Cable Software, For 4137, 4189, 4330 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Test Instruments~Temperature and Humidity Measuring~Thermometer Accessories

$108.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Traceable® cable acquisition software helps keep track of results for 8 unique Traceable meters to simultaneously capture data and send it to any smartphone or computer. Records interval readings from 1 to 10,000 sec., displays minimum/maximum readings, and uses an alarm mode that allows user to be notified visually, audibly, and by email when an alarm is triggered. 24/7 notification of audible/visual alarms are sent to user’s computer, remote computer, via email anywhere, and by email to cell phones.

• Program automatically installs in less than 2 min.
• No user programming, user keystrokes, or user entries are required
• Operation is basically plug and play
• Works with Windows® 98/Me/NT/2000/XP/Vista/Windows 7/Windows 8/Windows 10
• Includes a CD and 6-ft. cable (supplied USB, serial, and instrument connections)

Note: Designed for use with No. 3KTW7 thermocouple thermometer, No. 3LYW2 temperature/humidity meter, or No. 3MPD7 anemometer, all sold separately.

View More

Technical Specs

  • Item Cable Acquisition Software
  • For Use With Mfr. No. 4137, 4189, and 4330
  • Includes CD and 6 ft. Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

None