Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Red LED Tow Light Kit, 12VDC, Black

  • Item# 3VPK8
  • Mfr. Model# 3VPK8
  • Catalog Page# N/A
  • UNSPSC# 25172901
Red LED Tow Light Kit, 12VDC, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Tow Light Kit
  • Lamp Type LED
  • Voltage 12VDC
  • Mounting Magnetic
  • Features (2) 4" Stop/Tail/Turn Lights
  • Lens Color Red
  • Housing Color Black
  • Includes 30 ft. Cable, 4-Way Plug, 4-Way Socket, 60 Lb. Pull Magnets, Rubber Magnet Covers and Storage Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.