Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
TM
GRAINGER APPROVED

Single Compartment ADA Toilet Partition, Sand, 82"H x 62"D x 61" Width

  • Item# 7AW51
  • Mfr. Model# 7AW51
  • Catalog Page# 2813
  • UNSPSC# 30181508
Single Compartment ADA Toilet Partition, Sand, 82"H x 62"D x 61" Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $998.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 244.98 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Includes all necessary components and hardware.

View More

Technical Specs

  • Item Toilet Partition
  • Type Single Compartment ADA
  • Material of Construction Plastic Laminate
  • Width 61"
  • Height 82"
  • Depth 62"
  • Color Sand
  • Fastener Type Theft Resistant
  • Mounting Type Floor Anchored Overhead Braced
  • Includes Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.