Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Urinal Screen Toilet Partition, Burgundy, 70"H x 36"D x 7" Width

  • Item# 7AW45
  • Mfr. Model# 7AW45
  • Catalog Page# N/A
  • UNSPSC# 30181508
Urinal Screen Toilet Partition, Burgundy, 70"H x 36"D x 7" Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Toilet Partition
  • Type Urinal Screen
  • Material of Construction Phenolic
  • Width 7"
  • Height 70"
  • Depth 36"
  • Color Burgundy
  • Fastener Type Theft Resistant
  • Mounting Type Floor Mount Privacy/Urinal Screen
  • Includes Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms