Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
GRAINGER APPROVED

Men's Plastic Toe Guard, Size: Universal

  • Item# 8PCU5
  • Mfr. Model# OG-3601
  • Catalog Page# 2167
  • UNSPSC# 46181606
Men's Plastic Toe Guard, Size: Universal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $39.50 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Toe, Foot, Metatarsal, and Shin Guards
All styles sold in pairs. Footwear sold separately.
Plastic Toe Guard
Slips on over shoes for added protection. Made of high-impact plastic that offers shock resistance. Held in place by a durable rubber harness. Withstands 30 ft.-lb. of impact and 1000 lb. of compression.

View More

Technical Specs

  • Item Toe Guard
  • Gender Men's
  • Size Universal
  • Material Plastic
  • Color Yellow
  • Weight Each 2 oz.
  • Impact Rating 30 lb.
  • Dimensions 5" W
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by I bought these for my husband as he cannot wear steel toed shoes. We were happy with them, until they broke about 4 weeks after purchase. The rubber bands started wearing down (company should sell replacement rubber bands). The rubber band issue could have been fixed, but the metal bracket on the bottom broke in half, nothing to do about that. I would recommend these only if you plan on using them once in awhile. May 6, 2013
  • 2016-09-28 T18:22:51.514-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_8PCU5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.