Skip Content

 
TM

Tilt Truck

Tilt Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Tilt Truck 
  • Frame Material Steel 
Volume Capacity
Please Select
Load Capacity
Please Select
Mobility Option
Please Select
Handle Included
Please Select
Overall Width
Please Select
Container Height
Please Select
Wheel Diameter
Please Select
Caster Dia.
Please Select
Color
Please Select
Handle Height
Please Select
Overall Length
Please Select
Overall Height
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
132 Products
Compare /
Item #
Mfr.
Model #
Volume Capacity
Load Capacity
Mobility Option
Handle Included
Overall Width
Container Height
Wheel Diameter
Caster Dia.
Color
Handle Height
Overall Length
Overall Height
Price
Qty
Please use Qty box to add item(s) to cart.
21VK36
1 cu. yd.
1200 lb.
36"
12"
5"
Black
77"
44-3/4"

$1,188.00 / each

Enter location to check availability
Catalog Page #  1431 

Price $1,188.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1 cu. yd.
  • Load Capacity 1200 lb.
  • Frame Material Steel
  • Overall Width 36"
  • Wheel Diameter 12"
  • Caster Dia. 5"
  • Color Black
  • Overall Length 77"
  • Overall Height 44-3/4"
21VK48
1 cu. yd.
1250 lb.
34"
12"
5"
Black
77"
44-3/4"

$1,040.00 / each

Enter location to check availability
Catalog Page #  1431 

Price $1,040.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1 cu. yd.
  • Load Capacity 1250 lb.
  • Frame Material Steel
  • Overall Width 34"
  • Wheel Diameter 12"
  • Caster Dia. 5"
  • Color Black
  • Overall Length 77"
  • Overall Height 44-3/4"
21VK44
1 cu. yd.
1250 lb.
34"
12"
5"
Blue
77"
44-3/4"

$1,040.00 / each

Enter location to check availability
Catalog Page #  1431 

Price $1,040.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1 cu. yd.
  • Load Capacity 1250 lb.
  • Frame Material Steel
  • Overall Width 34"
  • Wheel Diameter 12"
  • Caster Dia. 5"
  • Color Blue
  • Overall Length 77"
  • Overall Height 44-3/4"
21VK45
1 cu. yd.
1250 lb.
34"
12"
5"
Red
77"
44-3/4"

$1,040.00 / each

Enter location to check availability
Catalog Page #  1431 

Price $1,040.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1 cu. yd.
  • Load Capacity 1250 lb.
  • Frame Material Steel
  • Overall Width 34"
  • Wheel Diameter 12"
  • Caster Dia. 5"
  • Color Red
  • Overall Length 77"
  • Overall Height 44-3/4"
21VK46
1 cu. yd.
1250 lb.
34"
12"
5"
Yellow
77"
44-3/4"

$1,040.00 / each

Enter location to check availability
Catalog Page #  1431 

Price $1,040.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1 cu. yd.
  • Load Capacity 1250 lb.
  • Frame Material Steel
  • Overall Width 34"
  • Wheel Diameter 12"
  • Caster Dia. 5"
  • Color Yellow
  • Overall Length 77"
  • Overall Height 44-3/4"
21VK34
1 cu. yd.
2100 lb.
34"
12"
4"
Black
77"
44-3/4"

$1,245.00 / each

Enter location to check availability
Catalog Page #  1431 

Price $1,245.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1 cu. yd.
  • Load Capacity 2100 lb.
  • Frame Material Steel
  • Overall Width 34"
  • Wheel Diameter 12"
  • Caster Dia. 4"
  • Color Black
  • Overall Length 77"
  • Overall Height 44-3/4"
21VK38
1 cu. yd.
2100 lb.
36"
16"
6"
Black
77"
44-3/4"

$1,571.00 / each

Enter location to check availability
Catalog Page #  1431 

Price $1,571.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1 cu. yd.
  • Load Capacity 2100 lb.
  • Frame Material Steel
  • Overall Width 36"
  • Wheel Diameter 16"
  • Caster Dia. 6"
  • Color Black
  • Overall Length 77"
  • Overall Height 44-3/4"
21VK40
1 cu. yd.
600 lb.
34"
10"
4"
Black
77"
43-3/4"

$648.50 / each

Enter location to check availability
Catalog Page #  1431 

Price $648.50 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1 cu. yd.
  • Load Capacity 600 lb.
  • Frame Material Steel
  • Overall Width 34"
  • Wheel Diameter 10"
  • Caster Dia. 4"
  • Color Black
  • Overall Length 77"
  • Overall Height 43-3/4"
21VK49
1 cu. yd.
850 lb.
34"
10"
4"
Black
77"
44-3/4"

$772.00 / each

Enter location to check availability
Catalog Page #  1431 

Price $772.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1 cu. yd.
  • Load Capacity 850 lb.
  • Frame Material Steel
  • Overall Width 34"
  • Wheel Diameter 10"
  • Caster Dia. 4"
  • Color Black
  • Overall Length 77"
  • Overall Height 44-3/4"
1.1CU-S BLACK
1-1/8 cu. yd.
1400 lb.
Manual
Yes
31-1/2"
34"
10"
4"
Black
36"
69"
39-1/2"

$1,088.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,088.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-1/8 cu. yd.
  • Load Capacity 1400 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 31-1/2"
  • Container Height 34"
  • Wheel Diameter 10"
  • Caster Dia. 4"
  • Color Black
  • Handle Height 36"
  • Overall Length 69"
  • Overall Height 39-1/2"
1.1CU-S BLUE
1-1/8 cu. yd.
1400 lb.
Manual
Yes
31-1/2"
34"
10"
4"
Blue
36"
69"
39-1/2"

$1,088.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,088.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-1/8 cu. yd.
  • Load Capacity 1400 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 31-1/2"
  • Container Height 34"
  • Wheel Diameter 10"
  • Caster Dia. 4"
  • Color Blue
  • Handle Height 36"
  • Overall Length 69"
  • Overall Height 39-1/2"
1.1CU-S GRAY
1-1/8 cu. yd.
1400 lb.
Manual
Yes
31-1/2"
34"
10"
4"
Gray
36"
69"
39-1/2"

$1,088.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,088.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-1/8 cu. yd.
  • Load Capacity 1400 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 31-1/2"
  • Container Height 34"
  • Wheel Diameter 10"
  • Caster Dia. 4"
  • Color Gray
  • Handle Height 36"
  • Overall Length 69"
  • Overall Height 39-1/2"
1.1 CU-S GREEN
1-1/8 cu. yd.
1400 lb.
Manual
Yes
31-1/2"
34"
10"
4"
Green
36"
69"
39-1/2"

$1,088.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,088.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-1/8 cu. yd.
  • Load Capacity 1400 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 31-1/2"
  • Container Height 34"
  • Wheel Diameter 10"
  • Caster Dia. 4"
  • Color Green
  • Handle Height 36"
  • Overall Length 69"
  • Overall Height 39-1/2"
1.1CU-S ORANGE
1-1/8 cu. yd.
1400 lb.
Manual
Yes
31-1/2"
34"
10"
4"
Orange
36"
69"
39-1/2"

$1,088.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,088.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-1/8 cu. yd.
  • Load Capacity 1400 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 31-1/2"
  • Container Height 34"
  • Wheel Diameter 10"
  • Caster Dia. 4"
  • Color Orange
  • Handle Height 36"
  • Overall Length 69"
  • Overall Height 39-1/2"
1.1CU-S RED
1-1/8 cu. yd.
1400 lb.
Manual
Yes
31-1/2"
34"
10"
4"
Red
36"
69"
39-1/2"

$1,088.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,088.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-1/8 cu. yd.
  • Load Capacity 1400 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 31-1/2"
  • Container Height 34"
  • Wheel Diameter 10"
  • Caster Dia. 4"
  • Color Red
  • Handle Height 36"
  • Overall Length 69"
  • Overall Height 39-1/2"
1.1CU-S WHITE
1-1/8 cu. yd.
1400 lb.
Manual
Yes
31-1/2"
34"
10"
4"
White
36"
69"
39-1/2"

$1,088.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,088.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-1/8 cu. yd.
  • Load Capacity 1400 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 31-1/2"
  • Container Height 34"
  • Wheel Diameter 10"
  • Caster Dia. 4"
  • Color White
  • Handle Height 36"
  • Overall Length 69"
  • Overall Height 39-1/2"
1.1CU-S YELLOW
1-1/8 cu. yd.
1400 lb.
Manual
Yes
31-1/2"
34"
10"
4"
Yellow
36"
69"
39-1/2"

$1,088.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,088.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-1/8 cu. yd.
  • Load Capacity 1400 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 31-1/2"
  • Container Height 34"
  • Wheel Diameter 10"
  • Caster Dia. 4"
  • Color Yellow
  • Handle Height 36"
  • Overall Length 69"
  • Overall Height 39-1/2"
1.1CU-HD BLACK
1-1/8 cu. yd.
2100 lb.
Manual
Yes
31-1/2"
34"
12"
6"
Black
38-1/2"
69"
41-1/2"

$1,288.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,288.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-1/8 cu. yd.
  • Load Capacity 2100 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 31-1/2"
  • Container Height 34"
  • Wheel Diameter 12"
  • Caster Dia. 6"
  • Color Black
  • Handle Height 38-1/2"
  • Overall Length 69"
  • Overall Height 41-1/2"
1.1CU-HD BLUE
1-1/8 cu. yd.
2100 lb.
Manual
Yes
31-1/2"
34"
12"
6"
Blue
38-1/2"
69"
41-1/2"

$1,288.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,288.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-1/8 cu. yd.
  • Load Capacity 2100 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 31-1/2"
  • Container Height 34"
  • Wheel Diameter 12"
  • Caster Dia. 6"
  • Color Blue
  • Handle Height 38-1/2"
  • Overall Length 69"
  • Overall Height 41-1/2"
1.1CU-HD GRAY
1-1/8 cu. yd.
2100 lb.
Manual
Yes
31-1/2"
34"
12"
6"
Gray
38-1/2"
69"
41-1/2"

$1,288.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,288.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-1/8 cu. yd.
  • Load Capacity 2100 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 31-1/2"
  • Container Height 34"
  • Wheel Diameter 12"
  • Caster Dia. 6"
  • Color Gray
  • Handle Height 38-1/2"
  • Overall Length 69"
  • Overall Height 41-1/2"
1.1 CU-HD GREEN
1-1/8 cu. yd.
2100 lb.
Manual
Yes
31-1/2"
34"
12"
6"
Green
38-1/2"
69"
41-1/2"

$1,288.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,288.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-1/8 cu. yd.
  • Load Capacity 2100 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 31-1/2"
  • Container Height 34"
  • Wheel Diameter 12"
  • Caster Dia. 6"
  • Color Green
  • Handle Height 38-1/2"
  • Overall Length 69"
  • Overall Height 41-1/2"
1.1CU-HD ORANGE
1-1/8 cu. yd.
2100 lb.
Manual
Yes
31-1/2"
34"
12"
6"
Orange
38-1/2"
69"
41-1/2"

$1,288.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,288.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-1/8 cu. yd.
  • Load Capacity 2100 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 31-1/2"
  • Container Height 34"
  • Wheel Diameter 12"
  • Caster Dia. 6"
  • Color Orange
  • Handle Height 38-1/2"
  • Overall Length 69"
  • Overall Height 41-1/2"
1.1CU-HD RED
1-1/8 cu. yd.
2100 lb.
Manual
Yes
31-1/2"
34"
12"
6"
Red
38-1/2"
69"
41-1/2"

$1,288.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,288.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-1/8 cu. yd.
  • Load Capacity 2100 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 31-1/2"
  • Container Height 34"
  • Wheel Diameter 12"
  • Caster Dia. 6"
  • Color Red
  • Handle Height 38-1/2"
  • Overall Length 69"
  • Overall Height 41-1/2"
1.1CU-HD WHITE
1-1/8 cu. yd.
2100 lb.
Manual
Yes
31-1/2"
34"
12"
6"
White
38-1/2"
69"
41-1/2"

$1,288.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,288.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-1/8 cu. yd.
  • Load Capacity 2100 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 31-1/2"
  • Container Height 34"
  • Wheel Diameter 12"
  • Caster Dia. 6"
  • Color White
  • Handle Height 38-1/2"
  • Overall Length 69"
  • Overall Height 41-1/2"
1.1CU-HD YELLOW
1-1/8 cu. yd.
2100 lb.
Manual
Yes
31-1/2"
34"
12"
6"
Yellow
38-1/2"
69"
41-1/2"

$1,288.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,288.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-1/8 cu. yd.
  • Load Capacity 2100 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 31-1/2"
  • Container Height 34"
  • Wheel Diameter 12"
  • Caster Dia. 6"
  • Color Yellow
  • Handle Height 38-1/2"
  • Overall Length 69"
  • Overall Height 41-1/2"
1.1 UT GREEN
1-1/8 cu. yd.
600 lb.
Manual
No
32"
34"
10"
4"
Green
69"
39-1/2"

$779.00 / each

Enter location to check availability
Catalog Page #  NA

Price $779.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-1/8 cu. yd.
  • Load Capacity 600 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included No
  • Overall Width 32"
  • Container Height 34"
  • Wheel Diameter 10"
  • Caster Dia. 4"
  • Color Green
  • Overall Length 69"
  • Overall Height 39-1/2"
1.1CU-L BLACK
1-1/8 cu. yd.
900 lb.
Manual
Yes
32"
34"
10"
4"
Black
36"
69"
39-1/2"

$779.00 / each

Enter location to check availability
Catalog Page #  NA

Price $779.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-1/8 cu. yd.
  • Load Capacity 900 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 32"
  • Container Height 34"
  • Wheel Diameter 10"
  • Caster Dia. 4"
  • Color Black
  • Handle Height 36"
  • Overall Length 69"
  • Overall Height 39-1/2"
1.1CU-L BLUE
1-1/8 cu. yd.
900 lb.
Manual
Yes
32"
34"
10"
4"
Blue
36"
69"
39-1/2"

$779.00 / each

Enter location to check availability
Catalog Page #  NA

Price $779.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-1/8 cu. yd.
  • Load Capacity 900 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 32"
  • Container Height 34"
  • Wheel Diameter 10"
  • Caster Dia. 4"
  • Color Blue
  • Handle Height 36"
  • Overall Length 69"
  • Overall Height 39-1/2"
1.1CU-L GRAY
1-1/8 cu. yd.
900 lb.
Manual
Yes
32"
34"
10"
4"
Gray
36"
69"
39-1/2"

$779.00 / each

Enter location to check availability
Catalog Page #  NA

Price $779.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-1/8 cu. yd.
  • Load Capacity 900 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 32"
  • Container Height 34"
  • Wheel Diameter 10"
  • Caster Dia. 4"
  • Color Gray
  • Handle Height 36"
  • Overall Length 69"
  • Overall Height 39-1/2"
1.1CU-L ORANGE
1-1/8 cu. yd.
900 lb.
Manual
Yes
32"
34"
10"
4"
Orange
36"
69"
39-1/2"

$779.00 / each

Enter location to check availability
Catalog Page #  NA

Price $779.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-1/8 cu. yd.
  • Load Capacity 900 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 32"
  • Container Height 34"
  • Wheel Diameter 10"
  • Caster Dia. 4"
  • Color Orange
  • Handle Height 36"
  • Overall Length 69"
  • Overall Height 39-1/2"
1.1CU-L RED
1-1/8 cu. yd.
900 lb.
Manual
Yes
32"
34"
10"
4"
Red
36"
69"
39-1/2"

$779.00 / each

Enter location to check availability
Catalog Page #  NA

Price $779.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-1/8 cu. yd.
  • Load Capacity 900 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 32"
  • Container Height 34"
  • Wheel Diameter 10"
  • Caster Dia. 4"
  • Color Red
  • Handle Height 36"
  • Overall Length 69"
  • Overall Height 39-1/2"
1.1CU-L WHITE
1-1/8 cu. yd.
900 lb.
Manual
Yes
32"
34"
10"
4"
White
36"
69"
39-1/2"

$779.00 / each

Enter location to check availability
Catalog Page #  NA

Price $779.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-1/8 cu. yd.
  • Load Capacity 900 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 32"
  • Container Height 34"
  • Wheel Diameter 10"
  • Caster Dia. 4"
  • Color White
  • Handle Height 36"
  • Overall Length 69"
  • Overall Height 39-1/2"
1.1CU-L YELLOW
1-1/8 cu. yd.
900 lb.
Manual
Yes
32"
34"
10"
4"
Yellow
36"
69"
39-1/2"

$779.00 / each

Enter location to check availability
Catalog Page #  NA

Price $779.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-1/8 cu. yd.
  • Load Capacity 900 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 32"
  • Container Height 34"
  • Wheel Diameter 10"
  • Caster Dia. 4"
  • Color Yellow
  • Handle Height 36"
  • Overall Length 69"
  • Overall Height 39-1/2"
1.7UT BLACK
1-3/4 cu. yd.
1000 lb.
Manual
Yes
40"
45-1/2"
10"
4"
Black
38-1/2"
74"
50-1/2"

$1,235.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,235.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-3/4 cu. yd.
  • Load Capacity 1000 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 40"
  • Container Height 45-1/2"
  • Wheel Diameter 10"
  • Caster Dia. 4"
  • Color Black
  • Handle Height 38-1/2"
  • Overall Length 74"
  • Overall Height 50-1/2"
1.7UT BLUE
1-3/4 cu. yd.
1000 lb.
Manual
Yes
40"
45-1/2"
10"
4"
Blue
38-1/2"
74"
50-1/2"

$1,235.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,235.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-3/4 cu. yd.
  • Load Capacity 1000 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 40"
  • Container Height 45-1/2"
  • Wheel Diameter 10"
  • Caster Dia. 4"
  • Color Blue
  • Handle Height 38-1/2"
  • Overall Length 74"
  • Overall Height 50-1/2"
1.7UT GRAY
1-3/4 cu. yd.
1000 lb.
Manual
Yes
40"
45-1/2"
10"
4"
Gray
38-1/2"
74"
50-1/2"

$1,235.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,235.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-3/4 cu. yd.
  • Load Capacity 1000 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 40"
  • Container Height 45-1/2"
  • Wheel Diameter 10"
  • Caster Dia. 4"
  • Color Gray
  • Handle Height 38-1/2"
  • Overall Length 74"
  • Overall Height 50-1/2"
1.7 UT GREEN
1-3/4 cu. yd.
1000 lb.
Manual
Yes
40"
45-1/2"
10"
4"
Green
38-1/2"
74"
50-1/2"

$1,235.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,235.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-3/4 cu. yd.
  • Load Capacity 1000 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 40"
  • Container Height 45-1/2"
  • Wheel Diameter 10"
  • Caster Dia. 4"
  • Color Green
  • Handle Height 38-1/2"
  • Overall Length 74"
  • Overall Height 50-1/2"
1.7UT ORANGE
1-3/4 cu. yd.
1000 lb.
Manual
Yes
40"
45-1/2"
10"
4"
Orange
38-1/2"
74"
50-1/2"

$1,235.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,235.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-3/4 cu. yd.
  • Load Capacity 1000 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 40"
  • Container Height 45-1/2"
  • Wheel Diameter 10"
  • Caster Dia. 4"
  • Color Orange
  • Handle Height 38-1/2"
  • Overall Length 74"
  • Overall Height 50-1/2"
1.7UT RED
1-3/4 cu. yd.
1000 lb.
Manual
Yes
40"
45-1/2"
10"
4"
Red
38-1/2"
74"
50-1/2"

$1,235.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,235.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-3/4 cu. yd.
  • Load Capacity 1000 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 40"
  • Container Height 45-1/2"
  • Wheel Diameter 10"
  • Caster Dia. 4"
  • Color Red
  • Handle Height 38-1/2"
  • Overall Length 74"
  • Overall Height 50-1/2"
1.7UT WHITE
1-3/4 cu. yd.
1000 lb.
Manual
Yes
40"
45-1/2"
10"
4"
White
38-1/2"
74"
50-1/2"

$1,235.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,235.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-3/4 cu. yd.
  • Load Capacity 1000 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 40"
  • Container Height 45-1/2"
  • Wheel Diameter 10"
  • Caster Dia. 4"
  • Color White
  • Handle Height 38-1/2"
  • Overall Length 74"
  • Overall Height 50-1/2"
1.7UT YELLOW
1-3/4 cu. yd.
1000 lb.
Manual
Yes
40"
45-1/2"
10"
4"
Yellow
38-1/2"
74"
50-1/2"

$1,235.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,235.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-3/4 cu. yd.
  • Load Capacity 1000 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 40"
  • Container Height 45-1/2"
  • Wheel Diameter 10"
  • Caster Dia. 4"
  • Color Yellow
  • Handle Height 38-1/2"
  • Overall Length 74"
  • Overall Height 50-1/2"
1.7CU-S BLACK
1-3/4 cu. yd.
1700 lb.
Manual
Yes
40"
45-1/2"
12"
6"
Black
38-1/2"
74"
53-1/2"

$1,609.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,609.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-3/4 cu. yd.
  • Load Capacity 1700 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 40"
  • Container Height 45-1/2"
  • Wheel Diameter 12"
  • Caster Dia. 6"
  • Color Black
  • Handle Height 38-1/2"
  • Overall Length 74"
  • Overall Height 53-1/2"
1.7CU-S BLUE
1-3/4 cu. yd.
1700 lb.
Manual
Yes
40"
45-1/2"
12"
6"
Blue
38-1/2"
74"
53-1/2"

$1,609.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,609.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-3/4 cu. yd.
  • Load Capacity 1700 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 40"
  • Container Height 45-1/2"
  • Wheel Diameter 12"
  • Caster Dia. 6"
  • Color Blue
  • Handle Height 38-1/2"
  • Overall Length 74"
  • Overall Height 53-1/2"
1.7CU-S GRAY
1-3/4 cu. yd.
1700 lb.
Manual
Yes
40"
45-1/2"
12"
6"
Gray
38-1/2"
74"
53-1/2"

$1,609.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,609.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-3/4 cu. yd.
  • Load Capacity 1700 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 40"
  • Container Height 45-1/2"
  • Wheel Diameter 12"
  • Caster Dia. 6"
  • Color Gray
  • Handle Height 38-1/2"
  • Overall Length 74"
  • Overall Height 53-1/2"
1.7 CU-S GREEN
1-3/4 cu. yd.
1700 lb.
Manual
Yes
40"
45-1/2"
12"
6"
Green
38-1/2"
74"
53-1/2"

$1,609.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,609.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-3/4 cu. yd.
  • Load Capacity 1700 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 40"
  • Container Height 45-1/2"
  • Wheel Diameter 12"
  • Caster Dia. 6"
  • Color Green
  • Handle Height 38-1/2"
  • Overall Length 74"
  • Overall Height 53-1/2"
1.7CU-S ORANGE
1-3/4 cu. yd.
1700 lb.
Manual
Yes
40"
45-1/2"
12"
6"
Orange
38-1/2"
74"
53-1/2"

$1,609.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,609.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-3/4 cu. yd.
  • Load Capacity 1700 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 40"
  • Container Height 45-1/2"
  • Wheel Diameter 12"
  • Caster Dia. 6"
  • Color Orange
  • Handle Height 38-1/2"
  • Overall Length 74"
  • Overall Height 53-1/2"
1.7CU-S RED
1-3/4 cu. yd.
1700 lb.
Manual
Yes
40"
45-1/2"
12"
6"
Red
38-1/2"
74"
53-1/2"

$1,609.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,609.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-3/4 cu. yd.
  • Load Capacity 1700 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 40"
  • Container Height 45-1/2"
  • Wheel Diameter 12"
  • Caster Dia. 6"
  • Color Red
  • Handle Height 38-1/2"
  • Overall Length 74"
  • Overall Height 53-1/2"
1.7CU-S WHITE
1-3/4 cu. yd.
1700 lb.
Manual
Yes
40"
45-1/2"
12"
6"
White
38-1/2"
74"
53-1/2"

$1,609.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,609.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-3/4 cu. yd.
  • Load Capacity 1700 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 40"
  • Container Height 45-1/2"
  • Wheel Diameter 12"
  • Caster Dia. 6"
  • Color White
  • Handle Height 38-1/2"
  • Overall Length 74"
  • Overall Height 53-1/2"
1.7CU-S YELLOW
1-3/4 cu. yd.
1700 lb.
Manual
Yes
40"
45-1/2"
12"
6"
Yellow
38-1/2"
74"
53-1/2"

$1,609.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,609.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-3/4 cu. yd.
  • Load Capacity 1700 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 40"
  • Container Height 45-1/2"
  • Wheel Diameter 12"
  • Caster Dia. 6"
  • Color Yellow
  • Handle Height 38-1/2"
  • Overall Length 74"
  • Overall Height 53-1/2"
1.7CU-HD BLACK
1-3/4 cu. yd.
2200 lb.
Manual
Yes
40"
45-1/2"
12"
6"
Black
38-1/2"
74"
53-1/2"

$1,730.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,730.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-3/4 cu. yd.
  • Load Capacity 2200 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 40"
  • Container Height 45-1/2"
  • Wheel Diameter 12"
  • Caster Dia. 6"
  • Color Black
  • Handle Height 38-1/2"
  • Overall Length 74"
  • Overall Height 53-1/2"
1.7CU-HD BLUE
1-3/4 cu. yd.
2200 lb.
Manual
Yes
40"
45-1/2"
12"
6"
Blue
38-1/2"
74"
53-1/2"

$1,730.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,730.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-3/4 cu. yd.
  • Load Capacity 2200 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 40"
  • Container Height 45-1/2"
  • Wheel Diameter 12"
  • Caster Dia. 6"
  • Color Blue
  • Handle Height 38-1/2"
  • Overall Length 74"
  • Overall Height 53-1/2"
1.7CU-HD GRAY
1-3/4 cu. yd.
2200 lb.
Manual
Yes
40"
45-1/2"
12"
6"
Gray
38-1/2"
74"
53-1/2"

$1,730.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,730.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-3/4 cu. yd.
  • Load Capacity 2200 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 40"
  • Container Height 45-1/2"
  • Wheel Diameter 12"
  • Caster Dia. 6"
  • Color Gray
  • Handle Height 38-1/2"
  • Overall Length 74"
  • Overall Height 53-1/2"
1.7 CU-HD GREEN
1-3/4 cu. yd.
2200 lb.
Manual
Yes
40"
45-1/2"
12"
6"
Green
38-1/2"
74"
53-1/2"

$1,730.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,730.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-3/4 cu. yd.
  • Load Capacity 2200 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 40"
  • Container Height 45-1/2"
  • Wheel Diameter 12"
  • Caster Dia. 6"
  • Color Green
  • Handle Height 38-1/2"
  • Overall Length 74"
  • Overall Height 53-1/2"
1.7CU-HD ORANGE
1-3/4 cu. yd.
2200 lb.
Manual
Yes
40"
45-1/2"
12"
6"
Orange
38-1/2"
74"
53-1/2"

$1,730.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,730.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-3/4 cu. yd.
  • Load Capacity 2200 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 40"
  • Container Height 45-1/2"
  • Wheel Diameter 12"
  • Caster Dia. 6"
  • Color Orange
  • Handle Height 38-1/2"
  • Overall Length 74"
  • Overall Height 53-1/2"
1.7CU-HD RED
1-3/4 cu. yd.
2200 lb.
Manual
Yes
40"
45-1/2"
12"
6"
Red
38-1/2"
74"
53-1/2"

$1,730.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,730.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-3/4 cu. yd.
  • Load Capacity 2200 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 40"
  • Container Height 45-1/2"
  • Wheel Diameter 12"
  • Caster Dia. 6"
  • Color Red
  • Handle Height 38-1/2"
  • Overall Length 74"
  • Overall Height 53-1/2"
1.7CU-HD WHITE
1-3/4 cu. yd.
2200 lb.
Manual
Yes
40"
45-1/2"
12"
6"
White
38-1/2"
74"
53-1/2"

$1,730.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,730.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-3/4 cu. yd.
  • Load Capacity 2200 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 40"
  • Container Height 45-1/2"
  • Wheel Diameter 12"
  • Caster Dia. 6"
  • Color White
  • Handle Height 38-1/2"
  • Overall Length 74"
  • Overall Height 53-1/2"
1.7CU-HD YELLOW
1-3/4 cu. yd.
2200 lb.
Manual
Yes
40"
45-1/2"
12"
6"
Yellow
38-1/2"
74"
53-1/2"

$1,730.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,730.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1-3/4 cu. yd.
  • Load Capacity 2200 lb.
  • Mobility Option Manual
  • Frame Material Steel
  • Handle Included Yes
  • Overall Width 40"
  • Container Height 45-1/2"
  • Wheel Diameter 12"
  • Caster Dia. 6"
  • Color Yellow
  • Handle Height 38-1/2"
  • Overall Length 74"
  • Overall Height 53-1/2"
21VK33
1/2 cu. yd.
1400 lb.
28"
10"
4"
Black
65"
38-5/8"

$975.00 / each

Enter location to check availability
Catalog Page #  1431 

Price $975.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1/2 cu. yd.
  • Load Capacity 1400 lb.
  • Frame Material Steel
  • Overall Width 28"
  • Wheel Diameter 10"
  • Caster Dia. 4"
  • Color Black
  • Overall Length 65"
  • Overall Height 38-5/8"
21VK35
1/2 cu. yd.
1400 lb.
30"
10"
4"
Black
65"
38-5/8"

$923.00 / each

Enter location to check availability
Catalog Page #  1431 

Price $923.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1/2 cu. yd.
  • Load Capacity 1400 lb.
  • Frame Material Steel
  • Overall Width 30"
  • Wheel Diameter 10"
  • Caster Dia. 4"