Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Threaded Rod, Carbon Steel, 1-1/4-7x10 ft

  • Item# 10P591
  • Mfr. Model# LC.11400710.ZP.DAR
  • Catalog Page# 2660
  • Catalog Group# D7909
  • UNSPSC# 31161618
Threaded Rod, Carbon Steel,1-1/4-7x10 ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Headless, fully threaded metal bar rod is used for hanging, mounting, bracing, supporting, and fastening in plumbing, heating, electrical, construction, and fabrication applications.

View More

Technical Specs

  • Item Threaded Rod
  • Material Low Carbon Steel
  • Finish Zinc
  • Thread Size 1-1/4"-7
  • Overall Length 10 ft.
  • Thread Direction Right Hand
  • Class 1A
  • Yield Strength (PSI) 45,000
  • Rockwell Hardness B85 to B97
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms