Skip Content

 
TM
GRAINGER APPROVED

Threaded Quick Link

Threaded Quick Link close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Quick Link 
  • Type Threaded 
Stock Thickness
Please Select
Overall Length
Please Select
Eye Inside Dia.
Please Select
Max. Load Capacity
Please Select
Size
Please Select
Finish
Please Select
Snap Opening
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Stock Thickness
Overall Length
Eye Inside Dia.
Max. Load Capacity
Size
Finish
Snap Opening
Price
Qty
Please use Qty box to add item(s) to cart.
1RCC8
1/8"
1-7/16"
3/8"
220 lb.
1/8"
zinc plated
3/16"

$1.67 / each

Enter location to check availability
Catalog Page #  2473 

Price $1.67 / each

Technical Specs

  • Item Quick Link
  • Type Threaded
  • Stock Thickness 1/8"
  • Overall Length 1-7/16"
  • Eye Inside Dia. 3/8"
  • Max. Load Capacity 220 lb.
  • Size 1/8"
  • Finish zinc plated
  • Snap Opening 3/16"
1RCD1
3/16"
1-53/64"
1/2"
660 lb.
3/16"
zinc plated
17/64"

$1.67 / each

Enter location to check availability
Catalog Page #  2473 

Price $1.67 / each

Technical Specs

  • Item Quick Link
  • Type Threaded
  • Stock Thickness 3/16"
  • Overall Length 1-53/64"
  • Eye Inside Dia. 1/2"
  • Max. Load Capacity 660 lb.
  • Size 3/16"
  • Finish zinc plated
  • Snap Opening 17/64"
1RCE3
15/64"
2-11/32"
1/2"
1800 lb.
1/4"
Stainless Steel
9/32"

$13.40 / each

Enter location to check availability
Catalog Page #  2473 

Price $13.40 / each

Technical Specs

  • Item Quick Link
  • Type Threaded
  • Stock Thickness 15/64"
  • Overall Length 2-11/32"
  • Eye Inside Dia. 1/2"
  • Max. Load Capacity 1800 lb.
  • Size 1/4"
  • Finish Stainless Steel
  • Snap Opening 9/32"
1RCD3
5/16"
2-61/64"
9/16"
1760 lb.
5/16"
zinc plated
13/32"

$3.24 / each

Enter location to check availability
Catalog Page #  2473 

Price $3.24 / each

Technical Specs

  • Item Quick Link
  • Type Threaded
  • Stock Thickness 5/16"
  • Overall Length 2-61/64"
  • Eye Inside Dia. 9/16"
  • Max. Load Capacity 1760 lb.
  • Size 5/16"
  • Finish zinc plated
  • Snap Opening 13/32"
1RCD5
25/64"
3-37/64"
13/16"
2640 lb.
3/8"
zinc plated
1/2"

$6.09 / each

Enter location to check availability
Catalog Page #  2473 

Price $6.09 / each

Technical Specs

  • Item Quick Link
  • Type Threaded
  • Stock Thickness 25/64"
  • Overall Length 3-37/64"
  • Eye Inside Dia. 13/16"
  • Max. Load Capacity 2640 lb.
  • Size 3/8"
  • Finish zinc plated
  • Snap Opening 1/2"
1RCD8
35/64"
4-27/32"
15/16"
3300 lb.
1/2"
zinc plated
21/32"

$10.15 / each

Enter location to check availability
Catalog Page #  2473 

Price $10.15 / each

Technical Specs

  • Item Quick Link
  • Type Threaded
  • Stock Thickness 35/64"
  • Overall Length 4-27/32"
  • Eye Inside Dia. 15/16"
  • Max. Load Capacity 3300 lb.
  • Size 1/2"
  • Finish zinc plated
  • Snap Opening 21/32"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More