TP
THOMSON

Shaft, 1566 Steel, 1.500 In D, 9 In

  • Item # 3DWT3
  • My Part #
  • Mfr. Model # QS 1 1/2 L 9
  • Catalog Page # N/A
  • UNSPSC # 23153030
Shaft, 1566 Steel, 1.500 In D, 9 In close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Transmission~Linear Motion~Linear Shafting and Support Rails

$32.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.4 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

With 440C stainless steel construction, these linear bearing quick shafts help provide straightness, smoothness, hardness, and precision for superior performance and prolonged travel life. Each features a precision-hardened, ground inner race to accommodate Thompson linear bearings (available separately).

View More

Technical Specs

  • Item Linear Bearing Quick Shaft
  • Type 60 Case
  • Shaft Dia. 1.500"
  • Dia. Tolerance Min. 1.499
  • Dia. Tolerance Max. 1.499
  • Length 9"
  • Material 1566 Carbon Steel
  • Finish 8 Ra Max
  • Min. Surface Hardness 60 Rc
  • For Use With Thomson Linear Ball Bushing Bearings
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms