TP
THOMSON

Linear Bearings, Open, 25mm ID x 58mm L

  • Item # 3DWF3
  • My Part #
  • Mfr. Model # SPM25OPNWW
  • Catalog Page # N/A
  • UNSPSC # 31171506
Linear Bearings, Open, 25mm ID x 58mm L close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Transmission~Linear Motion~Unmounted Linear Bearings


$107.55 / each Offer Ends 02/10/20

Web Price $118.11

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.45 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.
  • Sale

Technical Specs

  • Item Super Metric Linear Bearings
  • Type Open
  • Bore Dia. 25mm
  • Outside Dia. 40mm
  • Slot Width (mm) 13
  • Slot Angle (Degrees) 60
  • Between Grooves (mm) 43.7mm
  • Length (mm) 58
  • Accelerated Speed 150 Millimeters/Second Squared
  • Steady State Speed 3 Millimeters/Second
  • Temp. Range (F) up to 185
  • Self-Alignment Yes
  • Material Delrin/Steel
  • For Use With Thomson 60 Case Shafting
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.