ST
THERMADYNE

33# Spool Mild Steel Cardboard Box 70S-6 .045x33#WB 2376# PLT Welding Wire with 0.045 Diameter and E

  • Item # 400G52
  • My Part #
  • Mfr. Model # 321M11670T
  • Catalog Page # N/A
  • UNSPSC # 23171510
33# Spool Mild Steel Cardboard Box 70S-6 .045x33#WB 2376# PLT Welding Wire with 0.045 Diameter and E close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Welding~Filler Metals~MIG Welding Wire

$114.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 34.79 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item 70S-6 .045x33#WB 2376# PLT Welding Wire
  • Diameter 0.045
  • Welding Wire Type Solid
  • Material Mild Steel
  • AWS Classification ER70S-6
  • Container Size 33# Spool
  • Container Type Cardboard Box
  • Welding Method GMAW
  • Tensile Strength 70,000
  • Series ESAB WELD S6
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms