ST
TESTO

Digital Manifold Gauge, Number of Valves: 2, ±0.5-1-2% Gauge Accuracy

  • Item # 39DM73
  • My Part #
  • Mfr. Model # 0560 0550
  • Catalog Page # 3005
  • UNSPSC # 23151820
Digital Manifold Gauge, Number of Valves: 2, ±0.5-1-2% Gauge Accuracy close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~Air Conditioners and Accessories~Manifold Gauge Sets

$266.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.76 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features a large back-lit digital display, sight glass, and comes with 60 refrigerant profiles. Batteries included.

View More

Technical Specs

  • Item Digital Manifold Gauge
  • Number of Valves 2
  • Refrigerant Compatibility Multiple Refrigerants
  • Number of Hoses 0
  • Gauges High Side Red 0 to 870 psi
  • Gauges Low Side Blue 0 to 870 psi
  • Gauge Accuracy +/-0.5-1-2%
  • Vacuum Port Size 1/4"
  • Material Aluminum, Plastic
  • Features It Precisely Measures High Side / Low Side Pressure and Instantly Displays the Corresponding Saturation / Evaporation Temperatures for 60 Refrigerants
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products