C3
TEST-TITE

10 to 16" Pneumatic Test Plug, Rubber

  • Item # 3EJL3
  • My Part #
  • Mfr. Model # 83216
  • Catalog Page # 2816
  • UNSPSC # 40142313
10 to 16" Pneumatic Test Plug, Rubber close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Pipe and Test Plugs~Pipe and Test Plugs

$902.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This pneumatic test ball plug is designed for use in DWV systems to seal round and out of round pipe.

View More

Technical Specs

  • Item Test Plug
  • Type Pneumatic
  • Nominal Size 10 to 16"
  • Min. Dia. 8.92"
  • Max. Diameter 16.25"
  • Max. Back Pressure 40 ft. of Head
  • Required Inflation Pressure 30 psi
  • Deflated Size 19.13
  • Material Rubber
  • For Use In DWV Systems To Seal Round And Out Of Round Pipe
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.