TP
TEST PRODUCTS INTL.

Vibration Tester, 720mm/sec Velocity

  • Item # 400R53
  • My Part #
  • Mfr. Model # 9041
  • Catalog Page # N/A
  • UNSPSC # 41114624
Vibration Tester, 720mm/sec Velocity close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Test Instruments~Nonelectrical Properties Testing~Vibration Meters

$7,195.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Vibration Tester
  • Acceleration Range 1 to 1000 mV/g
  • Frequency Range (Hz) 10 Hz to 10 kHz
  • Temp. Range (F) 32 Degrees to 122 Degrees
  • Temp. Range (C) 0 Degrees to 50 Degrees
  • Velocity 720mm/sec
  • Bearing/Gear Check Yes
  • Accuracy +/-5%
  • Data Hold No
  • Display Full Color OLED
  • Auto Power Off Yes
  • Special Features Reads, Tests and Trends Vibration Information
  • Battery Type Rechargeable Li-Ion
  • Calibration Certificate Yes
  • Includes Batter and Charger
  • Manufacturers Warranty Length 3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.