ST
TEST PRODUCTS INTL.

Gas Detector 0-9999 ppm, CO 0-2000 ppm

  • Item # 3JYP8
  • My Part #
  • Mfr. Model # 775
  • Catalog Page # 622
  • UNSPSC # 26131701
Gas Detector 0-9999 ppm, CO 0-2000 ppm close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Test Instruments~Indoor Air Quality~Combustible Gas Detectors

$424.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 1.4 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Combined carbon monoxide and combustible gas leak detector features auto-zero, max. hold, backlit display, and visible and audible alarms. Detects 0 to 50,000 ppm combustible gas.

View More

Technical Specs

  • Item Combustible Gas and Carbon Monoxide Detector
  • Detects Combustible Gases and Carbon Monoxide
  • Measuring Range 0 to 2000 ppm CO, 0 to 9999 ppm Combustables
  • Indicator Audible and Visual
  • Features 16-In. Flexible Probe, Low Power Semiconductor Sensor, Sensitive to 50 ppm (Methane), Auto Zero, Backlight
  • Battery 2 C Alkaline Batteries
  • Includes CO and Gas Detector, Soft Carrying Case, Manual, Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products