C3
TEST PRODUCTS INTL.

Combust Gas Detector, 10 ppm, Aud and Vis

  • Item # 3JYN1
  • My Part #
  • Mfr. Model # 720B
  • Catalog Page # 622
  • UNSPSC # 26131701
Combust Gas Detector, 10 ppm, Aud and Vis close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Test Instruments~Indoor Air Quality~Combustible Gas Detectors

$176.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 1.4 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Handheld leak detector helps identify unsafe concentration of gas near furnaces and other equipment. Detects combustible gases including natural gas, propane, butane, etc. Starts at 10ppm of methane.

View More

Technical Specs

  • Item Combustible Gas Detector
  • Detects Combustible Gases
  • Measuring Range 10 ppm
  • Indicator Audible and Visual
  • Features 16-In. Flexible Probe, Low Power Semiconductor Sensor, Thumbwheel Adjustable Tic Rate, Earphone Jack, Sensor Test and Automatic Zero at Startup
  • Battery (3) C Alkaline Batteries
  • Includes Gas Detector, Soft Carrying Pouch
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products