TP
TENSABARRIER

Single Belt Receiver Post, Polycarbonate Post Material, Wheeled Base Type, 39" Height

  • Item # 3UTT3
  • My Part #
  • Mfr. Model # RB1-73-73-RCV
  • Catalog Page # N/A
  • UNSPSC # 46151505
Single Belt Receiver Post, Polycarbonate Post Material, Wheeled Base Type, 39" Height close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Access Barriers and Crowd Control~Belt Barrier Receiver Posts

$201.60 / each Offer Ends 11/01/19

Web Price $252.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 29.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.
  • Sale

Technical Specs

  • Item Single Belt Receiver Post
  • Height 39"
  • Post Material Polycarbonate
  • Post Finish Gray Hammertone
  • Post Dia. 2-1/2"
  • Base Type Wheeled
  • Base Dia. 13-1/2"
  • Base Material Steel
  • Base Finish Gray Hammertone
  • Includes Receiver Cassette (No Belt)
  • ADA Compliance No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.