TP
TENSABARRIER

Retractable Belt Barrier, Yellow Belt With Black Writing, Cleaning in Progress

  • Item # 3ZAZ3
  • My Part #
  • Mfr. Model # 897-15-C-35-NO-YCX-A
  • Catalog Page # 2042
  • Catalog Group # D0111
  • UNSPSC # 46151505
Retractable Belt Barrier, Yellow Belt With Black Writing, Cleaning in Progress close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Access Barriers and Crowd Control~Wall Mounted Retractable Barriers

$180.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

TensabarrierĀ® belt barrier restricts public access without taking up floor space. This retractable barrier includes a belt receiver. Belt is made of heavy-duty woven polyester.

View More

Technical Specs

  • Item Retractable Belt Barrier
  • Type Wall Unit
  • Finish Yellow
  • Belt Length 15 Ft.
  • Belt Color Yellow Belt With Black Writing
  • Belt Message Cleaning in Progress
  • Width (In.) 2
  • Includes Hose Clamp Fixing And Wire Clip Belt End
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.