TP
TENSABARRIER

Adapta-Rail, Angle Post, Satin Stainless

  • Item # 3ZCE1
  • My Part #
  • Mfr. Model # 2L5-36-ANG-3S
  • Catalog Page # N/A
  • Catalog Group # D0154
  • UNSPSC # 46151507
Adapta-Rail, Angle Post, Satin Stainless close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Access Barriers and Crowd Control~Rigid Barrier Components

$186.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Ideal for most commercial environments, this TENSABARRIER Adapta-Rail rigid barrier angle post is part of a durable and economical modular railing system. Constructed so you can vary the number of components for total design control.

• Preconfigured system can save installation time
• Dent- and scratch-resistant finish

View More

Technical Specs

  • Item Rigid Barrier Angle Post
  • Number of Lines 2
  • Base Dia. 5"
  • Diameter 2"
  • Finish Satin Stainless
  • Height 36"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms