TP
TENNSCO

Light Gray Steel Caster Kit, 36" Width

  • Item # 3HNR7
  • My Part #
  • Mfr. Model # CK18LGY
  • Catalog Page # 1271
  • Catalog Group # F0996
  • UNSPSC # 56111906
Light Gray Steel Caster Kit, 36" Width close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Cabinets~Cabinet Accessories

$105.39 / each Offer Ends 11/15/19

Web Price $112.12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 21.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Technical Specs

  • Item Caster Kit
  • Width 36"
  • Length 18"
  • Material Steel
  • Color Light Gray
  • Finish Powder Coated
  • For Use With Mfr. Nos. 1870 GRAY, 1870 TAN, 1870 BLACK, 1870LGY, 1870PY, 7818BK, 7818SD, 7818LGY, 7818MGY, 7818PY, 1871BK, 1871MGY, 1871LGY, 1871SD, 1871PY, 7818W, 7818WMGY, 7818WLGY, 7818WSD, 7818WPY, 1872 GRAY, 1872 TAN, 1872LGY, 1872PY, 7814MGY, 7814BK, 7814LGY, 7814SD, 7814PY, 1470 BLACK, 1470 TAN, 1470 GRAY, 1470PY, 7218 BLACK. 7218SD, 7218LGY, 7218MGY, 7218PY, 1471 BLACK, 1471 TAN, 1471LGY, 1471 GRAY, 1471PY, 7114BK, 7114MGY, 7114LGY, 7114SD, 7114PY, 1472 BLACK, 1472 GRAY, 1472 BLACK, 1472LGY, 1472 TAN, 1472PY, 7214BK, 7214MGY, 721LGY, 7214SD, 7214PY, BCD18-72MGY, BCD18-72BK, BCD18-72LGY, BCD18-72SD, BCD18-72PY
  • Includes 2 Locking Casters and 2 Swivel Casters
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms