TP
TENNSCO

Bookcase Storage Cabinet, Light Gray

  • Item # 3HNP4
  • My Part #
  • Mfr. Model # BCD18-72LGY
  • Catalog Page # 1274
  • Catalog Group # D4884
  • UNSPSC # 56111906
Bookcase Storage Cabinet, Light Gray close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Furniture, Hospitality and Food Service~Office Furniture~Office Storage Cabinets

$470.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 118.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage(R) Certified.

Technical Specs

  • Item Storage Cabinet
  • Height 72"
  • Width 36"
  • Depth 18"
  • Color Light Gray
  • Material Steel
  • Number of Shelves 5
  • Number of Drawers 0
  • Configuration Bookcase/Cabinet
  • Doors 2
  • Handle Single
  • Assembly Welded
  • Standards SCS, ANSI/BIFMA
  • Includes Key Lock with 2 Keys, 2 Fixed Shelf, 3 Adjustable Shelves
  • Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage(R) Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage(R) Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.