Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
XTEND & CLIMB

Telescoping Ladder, 15-1/2 ft., Type I

  • Item # 9FJ05
  • Mfr. Model # 785P
  • Catalog Page # N/A
  • UNSPSC # 30191501
Telescoping Ladder,15-1/2 ft.,Type I close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Opens, closes, and locks by foot, and can be opened from top or bottom. The angled thumb release mechanism ensures proper position.

View More

Technical Specs

  • Item Telescoping Ladder
  • Extended Ladder Height 15 ft. 6"
  • ANSI Type I
  • Material Aluminum
  • Load Capacity 250 lb.
  • Closed Height 2 ft. 6"
  • Standards ANSI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Belgium, Canada, Switzerland, Germany, Denmark, Finland, France, United Kingdom, Italy, Netherlands, Norway and Sweden.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms