ST
TECHSPRAY

All Purpose Cleaning Wipes, 50 ct. Packet, Fragrance: Alcohol, Size: 5-1/2" x 5-1/2"

  • Item # 3XJV6
  • My Part #
  • Mfr. Model # 1610-50PK
  • Catalog Page # 232
  • UNSPSC # 41103512
All Purpose Cleaning Wipes, 50 ct. Packet, Fragrance: Alcohol, Size: 5-1/2" x 5-1/2" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Rags and Wipes~Wet Cleaning Wipes

$45.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.72 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for electronics cleaning applications, these convenient, low-linting wipes are presaturated with 99.8% pure anhydrous IPA. Each wipe is individually packaged.

View More

Technical Specs

  • Cleaner Chemical Product Grouping Cleaning Wipes
  • Cleaning Wipe - Item All Purpose Cleaning Wipes
  • Primary Chemical Alcohol
  • Wet Contact Time No Efficacy
  • Cleaner Container Size 50 ct.
  • Cleaner Container Type Packet
  • Sheet Size 5-1/2" x 5-1/2"
  • Fragrance Alcohol
  • Ready to Use/Concentrated Ready to Use
  • Cleaner Form Wipes
  • Wipes Application All Purpose Cleaning
  • Formula Isopropyl Alcohol
  • Material Cloth
  • Color White
  • Standards ACS Reagent Grade IPA, Fed Spec TT-1-735A Grades A and B, ASTM D770-05
  • Item Multipurpose Cleaning Wipes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products