DV
TATUNG

CCTV Monitor, LED, 26" Screen, Black

  • Item # 444M37
  • My Part #
  • Mfr. Model # TLM-2601PVM-W
  • Catalog Page # N/A
  • UNSPSC # 46171612
CCTV Monitor, LED, 26" Screen, Black close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item CCTV Monitor
  • Type LED
  • Screen Size 26"
  • Line Resolution 1366 x 768
  • Display Color
  • Video Inputs VGA/HDMI
  • Video Outputs BNC
  • Width 25-1/2"
  • Height 19"
  • Depth 3-1/2"
  • Weight 26.4 lb.
  • Cabinet Color Black
  • Power Supply 24VAC
  • Voltage 120 to 240VAC
  • Power Rating 63W
  • Frequency Range 60 Hz
  • Operating Temp. 32 Degrees to 104 Degrees F
  • Built-In AHD Wide Dynamic Camera
  • Includes Remote, Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.