Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAKOTA DESIGNS

Task Chair, Mesh Back, Black

  • Item# 6GNN2
  • Mfr. Model# 6GNN2
  • Catalog Page# 1890
  • UNSPSC# 56101504
Task Chair,Mesh Back,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $279.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 28.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Desk Chair
  • Overall Height 37-1/4" to 40-1/4"
  • Overall Width 25"
  • Overall Depth 25"
  • Seat Height Min. 18-1/2"
  • Seat Height Max. 22"
  • Seat Width 19"
  • Seat Depth 18-1/4"
  • Back Height 18"
  • Back Width 19"
  • Seat Color Black
  • Back Color Black
  • Frame Color Black
  • Seat Material Leather Top
  • Back Material Polyester
  • Frame Material Plywood
  • Assembled/Unassembled Unassembled
  • Cushion Thickness 2-3/4"
  • Arm Style Fixed
  • Weight Capacity 250 lb.
  • Number of Casters 5
  • Caster Type Carpet
  • Standards ANSI/BIFMA
  • Includes Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.