Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

5.4 oz./yd. Polyethylene Tarp, Resists Water, Mildew, UV & Tears, 12 x 16 ft. Cut Size, 10.5 mil, Si

  • Item# 2ZJ46
  • Mfr. Model# 2ZJ46
  • Catalog Page# 1379
  • UNSPSC# 24141506
5.4 oz./yd. Polyethylene Tarp, Resists Water, Mildew, UV & Tears, 12 x 16 ft. Cut Size, 10.5 mil, Si close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $73.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.6 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made from super-strong 5.4 oz. per sq. yd. heavy-gauge material. Durable 14 x 14 weave (1000 denier). Rustproof aluminum grommets approximately every 18". Reinforced corners.

View More

Technical Specs

  • Item Tarp
  • Tarp Material 5.4 oz./yd. Polyethylene
  • Cut Size 12 x 16 ft.
  • Finished Size 11 ft. 4" x 15 ft. 6"
  • Thickness 10.5 mil
  • Color Silver/Black
  • Seam Heat Welded, Reinforced with Rope
  • Grommet Material Aluminum
  • UV Resistant Yes
  • Mildew Resistant Yes
  • Water Resistant Yes
  • Tear Resistant Yes
  • Flame Resistant No
  • Grease Resistant No
  • Breathable No
  • Resists Water, Mildew, UV & Tears
  • Standards 16 CFR Part 1611
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.