Skip Content


5.1 mil Polyethylene Waterproof Tarp, Brown/Black, 11 ft. 4" x 15 ft. 6" Finished Size

  • Item # 3ZRV1
  • My Part #
  • Mfr. Model # 3ZRV1
  • Catalog Page # 1102
  • Catalog Group # G8821
  • UNSPSC # 24141506
Tarpaulin,Polyethylene,Cut Size 12x16Ft close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $23.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made from high-density 10 x 10 weave (1000 denier). Lightweight fabric weighs only 3.4 oz. per sq. yd., wet or dry. Rustproof aluminum grommets approximately every 36".

View More

Technical Specs

  • Tarp Item Tarp
  • Tarp Material Polyethylene
  • Cut Size 12 x 16 ft.
  • Finished Size 11 ft. 4" x 15 ft. 6"
  • Tarp Finished Length 15 ft. 6"
  • Tarp Finished Width 11 ft. 4"
  • Tarp Seam Finish Heat Sealed,Rope Reinforced
  • Tarp Resistant Features Mildew Resistant,Tear Resistant,UV Resistant
  • Tarp Strength Standard Duty
  • Water Resistant/Waterproof Waterproof
  • Color Brown/Black
  • Grommet Material Aluminum
  • Grommet Spacing 36"
  • Fabric Weight 3.4 oz./yd.
  • Thickness 5.1 mil
  • Breathable No
  • High Visibility No
  • Insulated No
  • Standards ISO
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.