Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
GRAINGER APPROVED

20 mil Cotton Canvas Tarp, Flame Resistant, Mildew Resistant, Finished Size: 14 ft. 6" x 19 ft. 6"

  • Item# 10P550
  • Mfr. Model# 10P550
  • Catalog Page# 1141
  • UNSPSC# 24141506
20 mil Cotton Canvas Tarp, Flame Resistant, Mildew Resistant, Finished Size: 14 ft. 6" x 19 ft. 6" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $468.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 26.85 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Water-, fire-, and mildew-resistant cotton tarp has double-lock stitch seams.

View More

Technical Specs

  • Tarp Item Tarp
  • Tarp Material Cotton Canvas
  • Cut Size 15 x 20 ft.
  • Finished Size 14 ft. 6" x 19 ft. 6"
  • Tarp Finished Length 19 ft. 6"
  • Tarp Finished Width 14 ft. 6"
  • Tarp Seam Finish Double Stitched
  • Tarp Resistant Features Flame Resistant, Mildew Resistant
  • Tarp Strength Standard Duty
  • Water Resistant/Waterproof Water Resistant
  • Color Green
  • Grommet Material Nickel Plated Brass
  • Grommet I.D. 1/2"
  • Grommet Spacing 24"
  • Fabric Weight 10 oz./yd.
  • Thickness 20 mil
  • Breathable No
  • High Visibility No
  • Insulated No
  • Features Canvas Reinforced Corners
  • Standards NFPA701
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.