ST
TAPCO

Stop/Slow LED Paddle Sign, Red/Orange LED Color, Power Requirements: (3) AA NiMH Rechargeable Batter

  • Item # 3LCH4
  • My Part #
  • Mfr. Model # 2180-00322
  • Catalog Page # N/A
  • UNSPSC # 32111503
Stop/Slow LED Paddle Sign, Red/Orange LED Color, Power Requirements: (3) AA NiMH Rechargeable Batter close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Signs~LED Traffic Signs and Signals

$262.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.92 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Traffic Control Paddle Signs
• Reflective signs meet MUTCD
BlinkerPaddles® Signs
8 flashing LEDs in each face match paddle background and shape. Can be set to 1 or both faces and single- or triple-flash. Plastic handle. Each includes AA rechargeable batteries and chargers.

View More

Technical Specs

  • Item LED Paddle Sign
  • Legend Stop/Slow
  • Legend/Background Color Red/Orange
  • LED Color Red/Orange
  • Power Requirements (3) AA NiMH Rechargeable Batteries
  • Sign Height 18"
  • Sign Width 18"
  • Legend Style Text
  • Sign Material Plastic
  • Character Height 6"
  • Includes (3) Rechargeable AA Batteries, 120V AC/DC Wall Charger
  • Standards FHWA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms