Skip Content

ST
TM
GRAINGER APPROVED

Tachometer,10 to 99,999 rpm

  • Item # 5URH0
  • My Part #
  • Mfr. Model # 5URH0
  • Catalog Page # 582
  • UNSPSC # 41112802
Tachometer,10 to 99,999 rpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $119.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tachometer
  • Contact / Noncontact Noncontact
  • Contact RPM Range 10 to 99,999
  • Noncontact RPM Range 10 to 99,999
  • RPM Accuracy +/-0.04% +/-2 Digits
  • Speed Accuracy +/-0.04% +/- 2 Digits
  • Working Distance 0.8 ft.
  • Working Angle +/-30 Degrees
  • Light Source Incandescent
  • Display LCD
  • Features Computer Interface, Measures Counts
  • Standards CE Compliant
  • Includes Batteries, Reflecting Tape, USB Interface Cable and Instructions
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Tachometer,10 to 99,999 rpm is rated 1.0 out of 5 by 3.
Rated 1 out of 5 by from Very poor quality Only used 2 times, wouldn't read at all
Date published: 2016-10-12
Rated 1 out of 5 by from Do not buy. Does not work. RPM readout fluctuates wildly.
Date published: 2014-08-15
Rated 1 out of 5 by from Very difficult and confusing to use. Had to buy another tach to complete jobs.
Date published: 2013-09-20
  • y_2017, m_12, d_9, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_5URH0, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.