Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
THOMAS & BETTS

Wiring Duct, Gray, 6 ft. Length, 1.25" Width, 0.30" Slot Width

  • Item # 1GUL8
  • My Part #
  • Mfr. Model # TY1X3WPG6
  • Catalog Page # N/A
  • UNSPSC # 39121207
Wiring Duct, Gray, 6 ft. Length, 1.25" Width, 0.30" Slot Width close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

With a two-point contact design, the cover can be easily installed in the right place with less force. Smooth corners and edges will not damage or disfigure wires. Features include an optional adhesive back for quick, hassle-free installation.

View More

Technical Specs

  • Item Wiring Duct
  • Wall Type Wide Slot
  • Color Gray
  • Material Flame Retardant PVC
  • Length 6 ft.
  • Width 1.25"
  • Height 3.14"
  • Slot-to-Slot Centerline 1.00"
  • Slot Width 0.30"
  • Slot Height 2.18"
  • Mounting Style Screw Mount
  • Standards NFPA-79-2002, UL508/UL508A, DIN 43 659
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms