Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
TYGOTHANE

100 ft. Tygothane®, Unbraided Polyurethane Tubing, 11/16" Outside Dia., 7/16" Inside Dia.

  • Item# 2NYW6
  • Mfr. Model# AEM02034
  • Catalog Page# 2903
  • UNSPSC# 31231314
100 ft. Tygothane®, Unbraided Polyurethane Tubing, 11/16" Outside Dia., 7/16" Inside Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $409.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Tygothane® Versilon™ C-210-A tubing is designed to handle the most demanding applications, including those that require a tight bend radius. Material is chemical-, oil-, grease-, solvent-, tear-, and abrasion-resistant with excellent wear properties. Tubing remains flexible even in subzero temperatures. Suitable for fluid transfer in food and beverage, environmental, chemical processing, industrial, peristaltic pump, semiconductor processing, and similar applications.

View More

Technical Specs

  • Item Tubing
  • Tube Material Polyurethane
  • Tube Hardness Shore A: 82
  • Inside Dia. 7/16"
  • Outside Dia. 11/16"
  • Wall Thickness 1/8"
  • Max. Pressure 49 psi
  • Tube Length 100 ft.
  • Tube Color Clear
  • Type Tygothane(R), Unbraided
  • Vacuum Rating 29.9 in. Hg.
  • Temp. Range -100 Degrees to 175 Degrees F
  • Standards FDA 21CFR, Reach Compliant
Megaphone How can we improve our Technical Specifications?

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.