Skip Content

 
TYGON

Tubing, Shore A: 64

close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Tubing 
  • SAE or Metric SAE 
  • Length 50 ft. 
  • Hardness Shore A: 64 
  • Color Black 
  • Material PVC 
Inside Dia.
Please Select
Outside Dia.
Please Select
Max. Pressure
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
17 Products
Compare /
Item #
Mfr.
Model #
Inside Dia.
Outside Dia.
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
AAE00002
1/16"
1/8"
60 psi

$19.94 / each

Enter location to check availability
Catalog Page #  3538 

Price $19.94 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/16"
  • Outside Dia. 1/8"
  • Length 50 ft.
  • Max. Pressure 60 psi
  • Hardness Shore A: 64
  • Color Black
  • Material PVC
AAE00004
3/32"
5/32"
45 psi

$24.59 / each

Enter location to check availability
Catalog Page #  3538 

Price $24.59 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/32"
  • Outside Dia. 5/32"
  • Length 50 ft.
  • Max. Pressure 45 psi
  • Hardness Shore A: 64
  • Color Black
  • Material PVC
AAE00005
3/32"
7/32"
80 psi

$60.80 / each

Enter location to check availability
Catalog Page #  3538 

Price $60.80 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/32"
  • Outside Dia. 7/32"
  • Length 50 ft.
  • Max. Pressure 80 psi
  • Hardness Shore A: 64
  • Color Black
  • Material PVC
AAE00007
1/8"
1/4"
60 psi

$68.00 / each

Enter location to check availability
Catalog Page #  3538 

Price $68.00 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/8"
  • Outside Dia. 1/4"
  • Length 50 ft.
  • Max. Pressure 60 psi
  • Hardness Shore A: 64
  • Color Black
  • Material PVC
AAE00010
5/32"
9/32"
50 psi

$78.70 / each

Enter location to check availability
Catalog Page #  3538 

Price $78.70 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 5/32"
  • Outside Dia. 9/32"
  • Length 50 ft.
  • Max. Pressure 50 psi
  • Hardness Shore A: 64
  • Color Black
  • Material PVC
AAE00011
3/16"
1/4"
25 psi

$40.95 / each

Enter location to check availability
Catalog Page #  3538 

Price $40.95 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/16"
  • Outside Dia. 1/4"
  • Length 50 ft.
  • Max. Pressure 25 psi
  • Hardness Shore A: 64
  • Color Black
  • Material PVC
AAE00012
3/16"
5/16"
45 psi

$88.80 / each

Enter location to check availability
Catalog Page #  3538 

Price $88.80 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/16"
  • Outside Dia. 5/16"
  • Length 50 ft.
  • Max. Pressure 45 psi
  • Hardness Shore A: 64
  • Color Black
  • Material PVC
AAE00013
3/16"
3/8"
60 psi

$150.25 / each

Enter location to check availability
Catalog Page #  3538 

Price $150.25 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/16"
  • Outside Dia. 3/8"
  • Length 50 ft.
  • Max. Pressure 60 psi
  • Hardness Shore A: 64
  • Color Black
  • Material PVC
AAE00017
1/4"
3/8"
35 psi

$116.50 / each

Enter location to check availability
Catalog Page #  3538 

Price $116.50 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/4"
  • Outside Dia. 3/8"
  • Length 50 ft.
  • Max. Pressure 35 psi
  • Hardness Shore A: 64
  • Color Black
  • Material PVC
AAE00018
1/4"
7/16"
50 psi

$185.25 / each

Enter location to check availability
Catalog Page #  3538 

Price $185.25 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/4"
  • Outside Dia. 7/16"
  • Length 50 ft.
  • Max. Pressure 50 psi
  • Hardness Shore A: 64
  • Color Black
  • Material PVC
AAE00022
5/16"
7/16"
30 psi

$132.30 / each

Enter location to check availability
Catalog Page #  3538 

Price $132.30 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 5/16"
  • Outside Dia. 7/16"
  • Length 50 ft.
  • Max. Pressure 30 psi
  • Hardness Shore A: 64
  • Color Black
  • Material PVC
AAE00027
3/8"
1/2"
25 psi

$156.75 / each

Enter location to check availability
Catalog Page #  3538 

Price $156.75 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/8"
  • Outside Dia. 1/2"
  • Length 50 ft.
  • Max. Pressure 25 psi
  • Hardness Shore A: 64
  • Color Black
  • Material PVC
AAE00029
3/8"
5/8"
45 psi

$288.50 / each

Enter location to check availability
Catalog Page #  3538 

Price $288.50 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/8"
  • Outside Dia. 5/8"
  • Length 50 ft.
  • Max. Pressure 45 psi
  • Hardness Shore A: 64
  • Color Black
  • Material PVC
AAE00032
7/16"
9/16"
20 psi

$194.75 / each

Enter location to check availability
Catalog Page #  3538 

Price $194.75 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 7/16"
  • Outside Dia. 9/16"
  • Length 50 ft.
  • Max. Pressure 20 psi
  • Hardness Shore A: 64
  • Color Black
  • Material PVC
AAE00038
1/2"
3/4"
35 psi

$344.00 / each

Enter location to check availability
Catalog Page #  3538 

Price $344.00 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/2"
  • Outside Dia. 3/4"
  • Length 50 ft.
  • Max. Pressure 35 psi
  • Hardness Shore A: 64
  • Color Black
  • Material PVC
AAE00046
5/8"
7/8"
30 psi

$391.50 / each

Enter location to check availability
Catalog Page #  3538 

Price $391.50 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 5/8"
  • Outside Dia. 7/8"
  • Length 50 ft.
  • Max. Pressure 30 psi
  • Hardness Shore A: 64
  • Color Black
  • Material PVC
AAE00053
3/4"
1"
25 psi

$456.75 / each

Enter location to check availability
Catalog Page #  3538 

Price $456.75 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/4"
  • Outside Dia. 1"
  • Length 50 ft.
  • Max. Pressure 25 psi
  • Hardness Shore A: 64
  • Color Black
  • Material PVC
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More