Skip Content

 
TYGON

Tubing, Shore A: 57

Tubing, Shore A: 57 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Tubing 
  • SAE or Metric SAE 
  • Length 50 ft. 
  • Hardness Shore A: 57 
  • Color Yellow 
Inside Dia.
Please Select
Outside Dia.
Please Select
Max. Pressure
Please Select
Material
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
13 Products
Compare /
Item #
Mfr.
Model #
Inside Dia.
Outside Dia.
Max. Pressure
Material
Price
Qty
Please use Qty box to add item(s) to cart.
AAG00700
5/64"
9/64"
40 psi
PVC

$47.55 / each

Enter location to check availability
Catalog Page #  3538 

Price $47.55 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 5/64"
  • Outside Dia. 9/64"
  • Length 50 ft.
  • Max. Pressure 40 psi
  • Hardness Shore A: 57
  • Color Yellow
  • Material PVC
AAG00165
3/32"
3/16"
50 psi
PVC

$46.80 / each

Enter location to check availability
Catalog Page #  3538 

Price $46.80 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/32"
  • Outside Dia. 3/16"
  • Length 50 ft.
  • Max. Pressure 50 psi
  • Hardness Shore A: 57
  • Color Yellow
  • Material PVC
AAG00007
1/8"
1/4"
50 psi
Tygon(R) PVC

$61.30 / each

Enter location to check availability
Catalog Page #  3538 

Price $61.30 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/8"
  • Outside Dia. 1/4"
  • Length 50 ft.
  • Max. Pressure 50 psi
  • Hardness Shore A: 57
  • Color Yellow
  • Material Tygon(R) PVC
AAG00012
3/16"
5/16"
35 psi
Tygon(R) PVC

$85.50 / each

Enter location to check availability
Catalog Page #  3538 

Price $85.50 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/16"
  • Outside Dia. 5/16"
  • Length 50 ft.
  • Max. Pressure 35 psi
  • Hardness Shore A: 57
  • Color Yellow
  • Material Tygon(R) PVC
AAG00017
1/4"
3/8"
30 psi
Tygon(R) PVC

$109.45 / each

Enter location to check availability
Catalog Page #  3538 

Price $109.45 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/4"
  • Outside Dia. 3/8"
  • Length 50 ft.
  • Max. Pressure 30 psi
  • Hardness Shore A: 57
  • Color Yellow
  • Material Tygon(R) PVC
AAG00022
5/16"
7/16"
25 psi
PVC

$125.85 / each

Enter location to check availability
Catalog Page #  3538 

Price $125.85 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 5/16"
  • Outside Dia. 7/16"
  • Length 50 ft.
  • Max. Pressure 25 psi
  • Hardness Shore A: 57
  • Color Yellow
  • Material PVC
AAG00027
3/8"
1/2"
20 psi
PVC

$150.75 / each

Enter location to check availability
Catalog Page #  3538 

Price $150.75 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/8"
  • Outside Dia. 1/2"
  • Length 50 ft.
  • Max. Pressure 20 psi
  • Hardness Shore A: 57
  • Color Yellow
  • Material PVC
AAG00029
3/8"
5/8"
35 psi
PVC

$273.25 / each

Enter location to check availability
Catalog Page #  3538 

Price $273.25 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/8"
  • Outside Dia. 5/8"
  • Length 50 ft.
  • Max. Pressure 35 psi
  • Hardness Shore A: 57
  • Color Yellow
  • Material PVC
AAG00032
7/16"
9/16"
15 psi
Tygon(R) PVC

$178.75 / each

Enter location to check availability
Catalog Page #  3538 

Price $178.75 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 7/16"
  • Outside Dia. 9/16"
  • Length 50 ft.
  • Max. Pressure 15 psi
  • Hardness Shore A: 57
  • Color Yellow
  • Material Tygon(R) PVC
AAG00036
1/2"
5/8"
15 psi
PVC

$178.75 / each

Enter location to check availability
Catalog Page #  3538 

Price $178.75 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/2"
  • Outside Dia. 5/8"
  • Length 50 ft.
  • Max. Pressure 15 psi
  • Hardness Shore A: 57
  • Color Yellow
  • Material PVC
AAG00038
1/2"
3/4"
30 psi
PVC

$338.50 / each

Enter location to check availability
Catalog Page #  3538 

Price $338.50 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/2"
  • Outside Dia. 3/4"
  • Length 50 ft.
  • Max. Pressure 30 psi
  • Hardness Shore A: 57
  • Color Yellow
  • Material PVC
AAG00046
5/8"
7/8"
25 psi
PVC

$417.50 / each

Enter location to check availability
Catalog Page #  3538 

Price $417.50 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 5/8"
  • Outside Dia. 7/8"
  • Length 50 ft.
  • Max. Pressure 25 psi
  • Hardness Shore A: 57
  • Color Yellow
  • Material PVC
AAG00053
3/4"
1"
20 psi
Tygon(R) PVC

$440.00 / each

Enter location to check availability
Catalog Page #  3538 

Price $440.00 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/4"
  • Outside Dia. 1"
  • Length 50 ft.
  • Max. Pressure 20 psi
  • Hardness Shore A: 57
  • Color Yellow
  • Material Tygon(R) PVC
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More