Skip Content

 
TYGON

Tubing, Shore A: 40

Tubing, Shore A: 40 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Tubing 
  • SAE or Metric SAE 
  • Length 50 ft. 
  • Hardness Shore A: 40 
  • Color Clear 
  • Material PVC 
Inside Dia.
Please Select
Outside Dia.
Please Select
Max. Pressure
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Inside Dia.
Outside Dia.
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
ADK00003
1/16"
3/16"
26 psi

$50.25 / each

Enter location to check availability
Catalog Page #  NA

Price $50.25 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/16"
  • Outside Dia. 3/16"
  • Length 50 ft.
  • Max. Pressure 26 psi
  • Hardness Shore A: 40
  • Color Clear
  • Material PVC
ADK00007
1/8"
1/4"
16 psi

$73.60 / each

Enter location to check availability
Catalog Page #  NA

Price $73.60 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/8"
  • Outside Dia. 1/4"
  • Length 50 ft.
  • Max. Pressure 16 psi
  • Hardness Shore A: 40
  • Color Clear
  • Material PVC
ADK00012
3/16"
5/16"
10 psi

$105.25 / each

Enter location to check availability
Catalog Page #  NA

Price $105.25 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/16"
  • Outside Dia. 5/16"
  • Length 50 ft.
  • Max. Pressure 10 psi
  • Hardness Shore A: 40
  • Color Clear
  • Material PVC
ADK00019
1/4"
1/2"
14 psi

$248.75 / each

Enter location to check availability
Catalog Page #  NA

Price $248.75 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/4"
  • Outside Dia. 1/2"
  • Length 50 ft.
  • Max. Pressure 14 psi
  • Hardness Shore A: 40
  • Color Clear
  • Material PVC
ADK00022
5/16"
7/16"
7 psi

$146.60 / each

Enter location to check availability
Catalog Page #  NA

Price $146.60 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 5/16"
  • Outside Dia. 7/16"
  • Length 50 ft.
  • Max. Pressure 7 psi
  • Hardness Shore A: 40
  • Color Clear
  • Material PVC
ADK00027
3/8"
1/2"
7 psi

$171.25 / each

Enter location to check availability
Catalog Page #  NA

Price $171.25 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/8"
  • Outside Dia. 1/2"
  • Length 50 ft.
  • Max. Pressure 7 psi
  • Hardness Shore A: 40
  • Color Clear
  • Material PVC
ADK00029
3/8"
5/8"
11 psi

$319.50 / each

Enter location to check availability
Catalog Page #  NA

Price $319.50 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/8"
  • Outside Dia. 5/8"
  • Length 50 ft.
  • Max. Pressure 11 psi
  • Hardness Shore A: 40
  • Color Clear
  • Material PVC
ADK00036
1/2"
5/8"
6 psi

$209.00 / each

Enter location to check availability
Catalog Page #  NA

Price $209.00 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/2"
  • Outside Dia. 5/8"
  • Length 50 ft.
  • Max. Pressure 6 psi
  • Hardness Shore A: 40
  • Color Clear
  • Material PVC
ADK00038
1/2"
3/4"
8 psi

$385.75 / each

Enter location to check availability
Catalog Page #  NA

Price $385.75 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/2"
  • Outside Dia. 3/4"
  • Length 50 ft.
  • Max. Pressure 8 psi
  • Hardness Shore A: 40
  • Color Clear
  • Material PVC
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More