C3
TYGON

PVC Tubing, SAE, 3/8" Inside Dia., 9/16" Outside Dia.

  • Item # 2LPU7
  • My Part #
  • Mfr. Model # AAB00028
  • Catalog Page # 2842
  • UNSPSC # 31231313
PVC Tubing, SAE, 3/8" Inside Dia., 9/16" Outside Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $126.13 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 4.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tygon S3™ tubing is designed for beverage (B-44-3) applications. Flexible tubing has excellent non wetting properties for complete drainage and simple flush cleaning. Tubing is taste-free, odor-free, nontoxic, and contains no BPA or phthalates.

View More

Technical Specs

  • Item Tubing
  • Tube Material PVC
  • Tube Hardness Shore A: 66
  • Inside Dia. 3/8"
  • Outside Dia. 9/16"
  • Wall Thickness 3/32"
  • Max. Pressure 36 psi
  • Tube Length 50 ft.
  • Tube Color Clear
  • Tube Bend Radius 2-1/2"
  • SAE or Metric SAE
  • Flexibility Flexible
  • Tensile Strength 2200 psi
  • Temp. Range -32 Degrees to 165 Degrees F
  • Vacuum Rating 25 in. Hg.
  • Application Bevarage
  • Standards FDA CFR Part 175.300, NSF-51, 3-A Sanitary Standards
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.