Skip Content

C3
TYGON

50 ft. Tygon®, 2001, Plasticizer Free Polyolefin Tubing, 3/16" Outside Dia., 1/16" Inside Dia.

  • Item # 2DBZ2
  • My Part #
  • Mfr. Model # AE300003
  • Catalog Page # 2843
  • UNSPSC # 31231313
Tygon(R) 2001,Tubing,1/16 in,50 Ft,Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $69.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tygon® 2001 Plasticizer-Free Polyolefin Tubing

• Temp. range: -108° to 135°F Hardness: Shore A69 50-ft. length Clear color
Plasticizer- and oil-free tubing has the low compression set properties of thermoset rubber, but won't dry out and crack. Longer service life with fewer tubing changes and reduced downtime. Superior flex life with peristaltic pumps. Ideal for soap and detergent dispensing, water purification, food contact, and chemical transfer applications.
Meets FDA Criteria.

View More

Technical Specs

  • Item Tubing
  • Tube Material Polyolefin
  • Tube Hardness Shore A: 69
  • Inside Dia. 1/16"
  • Outside Dia. 3/16"
  • Wall Thickness 1/16"
  • Max. Pressure 45 psi @ 73 Degrees F
  • Tube Length 50 ft.
  • Tube Color Clear
  • Type Tygon(R), 2001, Plasticizer Free
  • Burst Pressure 1:5 Ratio
  • Vacuum Rating 29.9 in. Hg.
  • Temp. Range -108 Degrees to 135 Degrees F
  • Standards FDA Food Contact
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.