Skip Content

ST
TYDENBROOKS

Fixed Length Seals, High Density Polyethylene, Yellow, 7-1/2", 100 PK

  • Item # 4WKL3
  • My Part #
  • Mfr. Model # 1046514
  • Catalog Page # 962
  • UNSPSC # 46171502
Lock Seal,7-1/2 x 1/4 In,HDPE,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.75 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.76 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

TydenBrooks™ truck security seals provide superior tamper resistance for trucks, trailers, and containers. Bright yellow color and hot-stamped printing ensure that security seals are visible and easy to read.

• Durable, high-density polyethylene, one-piece construction
• Seals are uniquely numbered

View More

Technical Specs

  • Item Lock Seal
  • Security Seal Marking Type Hot Stamp
  • Security Seal Primary Application Bulk Tanker,Coin Bags,Container Seals,Drums,Hatches,Mail Bags,Rail Cars,Tote Box,Trailer Seals,Truck Seals,Valves
  • Security Seal Primary Material High Density Polyethylene
  • Primary Color Yellow
  • Useable Length 7-1/2"
  • Imprinting 17 Characters
  • Number of Digits 7
  • Breaking Strength 60 lb.
  • Tool Required Not Required
  • Wire Length 5/8"
  • Thickness 1/4"
  • Security Seal Type Fixed Length Seals
  • Security Seal Flag Dimensions 5" H x 13/32" W
  • Barcoding No
  • Marking Parameters Random Numbers
  • Tearaway Option No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.